CD5100P7W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD5100P7W Eaton Plugs & Receptacles, Plug, 100A, 4P-5W, 277/480V,
MFG Item Number
CD5100P7W

CD5100P7W Eaton Plugs & Receptacles, Plug, 100A, 4P-5W, 277/480V,

MFG Item Number
CD5100P7W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD5100P7W
Plug, 100A, 4P-5W, 277/480V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD5100P7W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 100A, 4P-5W, 277/480V, Watertight, Red
Connection Type Plug
Current Rating 100 A
Voltage 277 V, 480 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Red
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME5100P7W
ME5100P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH5100P7W
AH5100P7W
Eaton Plugs & Receptacles, IEC 309 Watertight Series