Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CD5100R5W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Receptacle, 100A, 4P-5W, 347/600V, Watertight, Black |
| Connection Type | Receptacle |
| Current Rating | 100 A |
| Voltage | 347 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | Yes |
| Wire Size Range | 3 AWG, 4 AWG |
| Material | Non-Metallic |
| Color Code | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |