CD530B9W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD530B9W Eaton Plugs & Receptacles, Inlet, 30A, 4P-5W, 120/208V,
MFG Item Number
CD530B9W

CD530B9W Eaton Plugs & Receptacles, Inlet, 30A, 4P-5W, 120/208V,

MFG Item Number
CD530B9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD530B9W
Inlet, 30A, 4P-5W, 120/208V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD530B9W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Inlet, 30A, 4P-5W, 120/208V, Watertight, Blue
Connection Type Flanged Inlet
Current Rating 30 A
Voltage 120 V, 208 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH530B9W
AH530B9W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CH530B9W
CH530B9W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
ME530B9W
ME530B9W
Mennekes Electrical Products Plugs & Receptacles, 309 Series