CD530P5W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD530P5W Eaton Plugs & Receptacles, Plug, 30A, 4P-5W, 347/600V,
MFG Item Number
CD530P5W

CD530P5W Eaton Plugs & Receptacles, Plug, 30A, 4P-5W, 347/600V,

MFG Item Number
CD530P5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD530P5W
Plug, 30A, 4P-5W, 347/600V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD530P5W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 30A, 4P-5W, 347/600V, Watertight, Black
Connection Type Plug
Current Rating 30 A
Voltage 347 V, 600 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Black
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH530P5W
AH530P5W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CH530P5W
CH530P5W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
ME530P5W
ME530P5W
Mennekes Electrical Products Plugs & Receptacles, 309 Series