Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
IEC 309 Interlock Series Information
| Manufacturer Part Number | CD560MI7W |
|---|---|
| Manufacturer | Eaton |
| Product Series | IEC 309 Interlock |
| Family Series | Eaton Plugs & Receptacles, IEC 309 Interlock Series |
| Description | Mch Intl Pin&Slv 60A277/480V 3Ph 4P5W Rd |
| Connection Type | Mechanically Interlocked |
| Connection Description | Non-Fusible |
| Current Rating | 60 A |
| Voltage | 277 V, 480 V |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Protection Rating | IP66 |
| Color Code | Red |
| NEMA Rating | NEMA 12, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |