CD560R7W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD560R7W Eaton Plugs & Receptacles, Receptacle, 60A, 4P-5W, 277/480V,
MFG Item Number
CD560R7W

CD560R7W Eaton Plugs & Receptacles, Receptacle, 60A, 4P-5W, 277/480V,

MFG Item Number
CD560R7W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD560R7W
Receptacle, 60A, 4P-5W, 277/480V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD560R7W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Receptacle, 60A, 4P-5W, 277/480V, Watertight, Red
Connection Type Receptacle
Current Rating 60 A
Voltage 277 V, 480 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Red
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME560R7W
ME560R7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH560R7W
AH560R7W
Eaton Plugs & Receptacles, IEC 309 Watertight Series