CD611016C
Powerex Power Modules, CD61 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD611016C

Powerex Power Modules, CD61 Series

CD611016C

Powerex Power Modules, CD61 Series
PMOD, Dual-Diode, 1000V, 160A
MFG Item Number
CD611016C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD61 Series
Item #
CD611016C
PMOD, Dual-Diode, 1000V, 160A

CD61 Series Information

Powerex Single and Dual Diode Modules are designed for use in applications requiring rectification and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

  • Low thermal impedance for improved current capability
  • No additional insulation components required
  • Eletrically isolated heatsinking
  • Reduce engineering time



Specifications

Specifications
Manufacturer Part Number CD611016C
Manufacturer Powerex
Product Series CD61
Family Series Powerex Power Modules, CD61 Series
Description PMOD, Dual-Diode, 1000V, 160A
Circuit Dual Diode
It (rms) 250 A
It (avg) 160 A
Vrrm 1,000 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 29.2 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Approvals UL
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs