CD611216B
Powerex Power Modules, CD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD611216B

Powerex Power Modules, CD Series

CD611216B

Powerex Power Modules, CD Series
PMOD, DUAL-DIODE, 1200V, 160A
MFG Item Number
CD611216B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD Series
Item #
CD611216B
PMOD, DUAL-DIODE, 1200V, 160A

CD Series Information

  • Dual Diode Modules
  • Blocking Voltages to 2200 Volts
  • Current Ratings up to 160 Amps
  • Maximum 3500 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.

Specifications

Specifications
Manufacturer Part Number CD611216B
Manufacturer Powerex
Product Series CD
Family Series Powerex Power Modules, CD Series
Description PMOD, DUAL-DIODE, 1200V, 160A
Circuit Diode Doubler
It (rms) 250 A
It (avg) 160 A
Vrrm 1,200 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 30 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Approvals UR
Net Weight 0.3638 lbs
Gross Weight 0.3638 lbs
Alternatives
CD611216C
CD611216C
Powerex Power Modules, CD61 Series
CD611616C
CD611616C
Powerex Power Modules, CD61 Series
CD611616B
CD611616B
Powerex Power Modules, CD Series