CD631615C
Powerex Power Modules, CD63 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD631615C Powerex Power Modules, CD63 Series, PMOD, Dual-SCR, 1600V, 150A
MFG Item Number
CD631615C

CD631615C Powerex Power Modules, CD63 Series, PMOD, Dual-SCR, 1600V, 150A

MFG Item Number
CD631615C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD63 Series
Item #
CD631615C
PMOD, Dual-SCR, 1600V, 150A

CD63 Series Information

Powerex Dual SCR Modules are designed for use in applications requiring rectification and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

  • Low thermal impedance for improved current capability
  • No additional insulation components required
  • Eletrically isolated heatsinking
  • Reduce engineering time



Specifications

Specifications
Manufacturer Part Number CD631615C
Manufacturer Powerex
Product Series CD63
Family Series Powerex Power Modules, CD63 Series
Description PMOD, Dual-SCR, 1600V, 150A
Circuit Dual SCR Module
It (rms) 235 A
It (avg) 150 A
Vrrm 1,600 V
Igt 150 mA
dv/dt (V/microseconds) 800
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 29.2 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Approvals UL
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs