CD671615C
Powerex Power Modules, CD67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD671615C

Powerex Power Modules, CD67 Series

CD671615C

Powerex Power Modules, CD67 Series
PMOD, Diode-Scr, 1600V, 150A
MFG Item Number
CD671615C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, CD67 Series
Item #
CD671615C
PMOD, Diode-Scr, 1600V, 150A

CD67 Series Information

Powerex SCR/Diode Modules are designed for use in applications requiring rectification and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

  • Low thermal impedance for improved current capability
  • No additional insulation components required
  • Eletrically isolated heatsinking
  • Reduce engineering time



Specifications

Specifications
Manufacturer Part Number CD671615C
Manufacturer Powerex
Product Series CD67
Family Series Powerex Power Modules, CD67 Series
Description PMOD, Diode-Scr, 1600V, 150A
Circuit Dual SCR Module
It (rms) 235 A
It (avg) 150 A
Vrrm 1,600 V
Igt 150 mA
dv/dt (V/microseconds) 800
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 29.2 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Approvals UL
Net Weight 0.73 lbs
Gross Weight 0.735 lbs