CDAM-16X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDAM-16X ILME Plugs & Receptacles, 16 PL MALE SCRW INS 16A

MFG Item Number
CDAM-16X

CDAM-16X ILME Plugs & Receptacles, 16 PL MALE SCRW INS 16A

MFG Item Number
CDAM-16X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDAM-16X
16 PL MALE SCRW INS 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CDAM-16X
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16 PL MALE SCRW INS 16A
Number of Contacts 16 Pole with Ground
Connection Configuration Male
Size 24-14 AWG
Current Rating 16 A
Voltage 250 V
Operating Temperature -40-125 °C
Wire Size Range 24-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.135 lbs
Gross Weight 0.08 lbs