Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDB-115A-2-15S RK Electronics Relays, CDB Series, INTERVAL ON 8 PIN .15-15 SEC
MFG Item Number
CDB-115A-2-15S
CDB-115A-2-15S RK Electronics Relays, CDB Series, INTERVAL ON 8 PIN .15-15 SEC
MFG Item Number
CDB-115A-2-15S
This item cannot be canceled or returned
Description
INTERVAL ON 8 PIN .15-15 SEC
Digital CMOS Design 10 Amp, DPDT Timing Ranges up to 24 Hours When input voltage is applied to the CDB, the internal relay is energized, transferring the output contacts, and the timing cycle begins. At the end of the timed period the internal relay is de‑energized, and the timing circuit is reset. Removal of input voltage during or after the timing cycle will de‑energize the internal relay and reset the timing circuit.
Specifications
Specifications
Manufacturer Part Number
CDB-115A-2-15S
Manufacturer
RK Electronics
Product Series
CDB
Family Series
RK Electronics Relays, CDB Series
Description
INTERVAL ON 8 PIN .15-15 SEC
Operation
Interval On
Contacts
DPDT
Mounting
Plug-In
Adjustment Operator
Knob
Timing Range
0.15-15 s
Max Time
15 s
Coil Voltage
115 VAC
Nominal Coil Voltage
120 VAC
Contact Rating
10 A
Termination
8 Pin
Approvals
cURus
Comments
Knob on Top
Net Weight
0.4375 lbs
Gross Weight
0.327 lbs
CDB-115A-2-15S
RK Electronics Relays, CDB Series