CDB-24A-2-30S
RK Electronics Relays, CDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDB-24A-2-30S

RK Electronics Relays, CDB Series

CDB-24A-2-30S

RK Electronics Relays, CDB Series
INTERVAL ON - 8 PIN .3-30 SEC.
MFG Item Number
CDB-24A-2-30S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CDB Series
Item #
CDB-24A-2-30S
INTERVAL ON - 8 PIN .3-30 SEC.

CDB Series Information

  • Digital CMOS Design
  • 10 Amp, DPDT
  • Timing Ranges up to 24 Hours
When input voltage is applied to the CDB, the internal relay is energized, transferring the output contacts, and the timing cycle begins. At the end of the timed period the internal relay is de‑energized, and the timing circuit is reset. Removal of input voltage during or after the timing cycle will de‑energize the internal relay and reset the timing circuit.

Specifications

Specifications
Manufacturer Part Number CDB-24A-2-30S
Manufacturer RK Electronics
Product Series CDB
Family Series RK Electronics Relays, CDB Series
Description INTERVAL ON - 8 PIN .3-30 SEC.
Operation Interval On
Contacts DPDT
Mounting Plug-In
Adjustment Operator Knob
Timing Range 0.3-30 s
Max Time 30 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals cURus
Comments Knob on Top
Net Weight 0.4375 lbs
Gross Weight 0.327 lbs