Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Power Distribution Blocks
CDB4/6(1)
Altech Power Distribution Blocks
Distribution Block, Side Input 12
MFG Item Number
CDB4/6(1)
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distribution Block, Side Input 12
Specifications
Specifications
| Manufacturer Part Number |
CDB4/6(1) |
| Manufacturer |
Altech |
| Family Series |
Altech Power Distribution Blocks |
| Description |
Distribution Block, Side Input 12 out, 32/65A, 600V, Gray |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
50 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
14 |
| Electrical Connection |
Stud/Screw |
| Mounting |
DIN Rail |
| Line Side Wire Range |
10-8 AWG |
| Output Wire Range |
22-10 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Color |
Gray |
| Approvals |
CE, CSA, cURus, IEC, IECEE, LLOYD |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CDB4/6(1)
Altech Power Distribution Blocks