Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDBR-2022B

Yaskawa Drives

CDBR-2022B

Yaskawa Drives
DRIVE OPTION, TRANSISTOR MODULE
MFG Item Number
CDBR-2022B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
CDBR-2022B
DRIVE OPTION, TRANSISTOR MODULE

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number CDBR-2022B
Description DRIVE OPTION, TRANSISTOR MODULE
Accessory Type Braking Unit
Voltage 200 V, 400 V, 600 V
Approvals CE, UL
Net Weight 4.56 lbs
Gross Weight 4.56 lbs