Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDBR-20370D Yaskawa Drives, DB UNIT,200V,24A (80A PEAK),SPEC 20370D

MFG Item Number
CDBR-20370D

CDBR-20370D Yaskawa Drives, DB UNIT,200V,24A (80A PEAK),SPEC 20370D

MFG Item Number
CDBR-20370D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
CDBR-20370D
DB UNIT,200V,24A (80A PEAK),SPEC 20370D

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number CDBR-20370D
Description DB UNIT,200V,24A (80A PEAK),SPEC 20370D
Accessory Type Dynamic Brake Module
Voltage 240 V
Approvals cUL, UL
Comments 24 A
Net Weight 0 lbs
Gross Weight 0 lbs