Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDBR-40450D Yaskawa Drives, Brake Transistor Module

MFG Item Number
CDBR-40450D

CDBR-40450D Yaskawa Drives, Brake Transistor Module

MFG Item Number
CDBR-40450D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
CDBR-40450D
Brake Transistor Module

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number CDBR-40450D
Description Brake Transistor Module
Accessory Type Dynamic Brake Module
Voltage 480 V
Approvals cUL, UL
Comments 18 A
Net Weight 4.2 lbs
Gross Weight 5.73 lbs