Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDBR-42200D

Yaskawa Drives

CDBR-42200D

Yaskawa Drives
DB UNIT 400 Volt Class 80 Amps, 250
MFG Item Number
CDBR-42200D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
CDBR-42200D
DB UNIT 400 Volt Class 80 Amps, 250

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number CDBR-42200D
Description DB UNIT 400 Volt Class 80 Amps, 250 Amps Peak
Accessory Type Dynamic Brake Module
Voltage 480 V
Approvals cUL, UL
Comments 80 A
Net Weight 20.2 lbs
Gross Weight 20.2 lbs