Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDCLP4 Panduit Enclosures, PanelMax CDCLP4 Mount Clip
CDCLP4 Panduit Enclosures, PanelMax CDCLP4 Mount Clip
This item cannot be canceled or returned
Description
PanelMax CDCLP4 Mount Clip
Specifications
Specifications
Manufacturer Part Number
CDCLP4
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The quick mounting clip is used for installing the CWD4 corner wiring duct. It is made of low-carbon steel and spring steel and comes in a package of 16 pieces. The recommended fastener size is 10 – 32 x 1/2 not included.
Accessory Type
Mount Clip
Composition
Metallic
Comments
For Installing CWD4 Corner Wiring Duct
Net Weight
1.03 lbs
Gross Weight
1.03 lbs
CDCLP4
Panduit Enclosures