CDCM-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDCM-16

ILME Plugs & Receptacles

CDCM-16

ILME Plugs & Receptacles
16 PL MALE CRIMP INSERT 16A
MFG Item Number
CDCM-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDCM-16
16 PL MALE CRIMP INSERT 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CDCM-16
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16 PL MALE CRIMP INSERT 16A
Number of Contacts 16 Pole with Ground
Connection Configuration Male
Current Rating 16 A
Voltage 250 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.1238 lbs
Gross Weight 0.1238 lbs