Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDD-120-ALE-5 Diversified Electronics Protection Relays, Universal DC Current Monitor Relay
MFG Item Number
CDD-120-ALE-5
CDD-120-ALE-5 Diversified Electronics Protection Relays, Universal DC Current Monitor Relay
MFG Item Number
CDD-120-ALE-5
This item cannot be canceled or returned
Description
Protection Relays, Series
Universal DC Current Monitor Relay
Specifications
Specifications
| Manufacturer Part Number |
CDD-120-ALE-5 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
Universal DC Current Monitor Relay |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
1-5 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CDD-120-ALE-5
Diversified Electronics Protection Relays