Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDD120ALE20 Diversified Electronics Protection Relays, Universal Dc Current Monitor
MFG Item Number
CDD120ALE20
CDD120ALE20 Diversified Electronics Protection Relays, Universal Dc Current Monitor
MFG Item Number
CDD120ALE20
This item cannot be canceled or returned
Description
Protection Relays, Series
Universal Dc Current Monitor
Specifications
Specifications
| Manufacturer Part Number |
CDD120ALE20 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
Universal Dc Current Monitor |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
4-20 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CDD120ALE20
Diversified Electronics Protection Relays