Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, CDD3 Series
CDD3B201
Greystone Energy Systems HVAC Sensors, CDD3 Series
CO2 Sensor, Duct, NDIR, Modbus ,
This item cannot be canceled or returned
Description
HVAC Sensors, CDD3 Series
CO2 Sensor, Duct, NDIR, Modbus ,
- Carbon Dioxide Detector with BACnet or Modbus Communications
- 0~2000 PPM CO2 Range
- Accepts AC/DC Power
Specifications
Specifications
| Manufacturer Part Number |
CDD3B201 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
CDD3 |
| Family Series |
Greystone Energy Systems HVAC Sensors, CDD3 Series |
| Description |
CO2 Sensor, Duct, NDIR, Modbus , c/w exposed LCD display |
| Type |
Carbon Dioxide |
| Application |
Duct |
| Input |
20-28 VAC, 20-28 VDC |
| Output |
Modbus |
| Humidity Sensor |
No |
| Humidity Range |
0-95 % RH |
| Operating Temperature |
32-122 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Approvals |
BTL, CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CDD3B201
Greystone Energy Systems HVAC Sensors, CDD3 Series