Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, CDD4 Series
CDD4A100T12PSR
Greystone Energy Systems HVAC Sensors, CDD4 Series
CO2 Sensor, Room, NDIR, c/w analog
MFG Item Number
CDD4A100T12PSR
This item cannot be canceled or returned
Description
HVAC Sensors, CDD4 Series
CO2 Sensor, Room, NDIR, c/w analog
- Carbon Dioxide Detector with Optional Temperature Sensor
- 0~2000 or 20,000 PPM CO2 Ranges
- Accepts AC/DC Power
Specifications
Specifications
| Manufacturer Part Number |
CDD4A100T12PSR |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
CDD4 |
| Family Series |
Greystone Energy Systems HVAC Sensors, CDD4 Series |
| Description |
CO2 Sensor, Room, NDIR, c/w analog outputs, concealed LCD display, PT1000 ohm RTD, 0-10K slidepot, |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
20-28 VAC, 20-28 VDC |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Humidity Sensor |
No |
| Humidity Range |
0-95 % RH |
| Operating Temperature |
-40-122 °F |
| Display |
None |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
BTL, CE |
| Comments |
Air & Gas |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CDD4A100T12PSR
Greystone Energy Systems HVAC Sensors, CDD4 Series