Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, CDD4 Series
CDD4B400
Greystone Energy Systems HVAC Sensors, CDD4 Series
OSA, CO2, NDIR dual beam, c/w
This item cannot be canceled or returned
Description
HVAC Sensors, CDD4 Series
OSA, CO2, NDIR dual beam, c/w
- Carbon Dioxide Detector with Optional Temperature Sensor
- 0~2000 or 20,000 PPM CO2 Ranges
- Accepts AC/DC Power
Specifications
Specifications
| Manufacturer Part Number |
CDD4B400 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
CDD4 |
| Family Series |
Greystone Energy Systems HVAC Sensors, CDD4 Series |
| Description |
OSA, CO2, NDIR dual beam, c/w analog outputs , in a non-heated enclosure |
| Type |
Carbon Dioxide |
| Application |
Outdoor |
| Input |
20-28 VAC, 20-28 VDC |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Humidity Sensor |
No |
| Humidity Range |
0-95 % RH |
| Operating Temperature |
-40-122 °F |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
BTL, CE |
| Comments |
Air & Gas |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CDD4B400
Greystone Energy Systems HVAC Sensors, CDD4 Series