Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, CDD5 Series
CDD5B100PR
Greystone Energy Systems HVAC Sensors, CDD5 Series
CO2/RH/T Sensor, Room, NDIR,
MFG Item Number
CDD5B100PR
This item cannot be canceled or returned
Description
HVAC Sensors, CDD5 Series
CO2/RH/T Sensor, Room, NDIR,
- 20~28 VAC/VDC Power Supply
- Available with or without Relay Output
- LCD Display
Specifications
Specifications
| Manufacturer Part Number |
CDD5B100PR |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
CDD5 |
| Family Series |
Greystone Energy Systems HVAC Sensors, CDD5 Series |
| Description |
CO2/RH/T Sensor, Room, NDIR, voltage outputs , c/w concealed LCD display, setpoint & relay |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
20-28 VAC, 20-28 VDC |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
Yes |
| Humidity Range |
0-100 % RH |
| Operating Temperature |
32-122 °F |
| Display |
None |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE |
| Comments |
Air & Gas |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CDD5B100PR
Greystone Energy Systems HVAC Sensors, CDD5 Series