CDDM-108

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDDM-108

ILME Plugs & Receptacles

CDDM-108

ILME Plugs & Receptacles
108 PL MALE CRIMP INS 16A
MFG Item Number
CDDM-108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDDM-108
108 PL MALE CRIMP INS 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CDDM-108
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 108 PL MALE CRIMP INS 16A
Number of Contacts 108 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -50-70 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.1544 lbs
Gross Weight 0.1544 lbs