CDDM-72N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDDM-72N

ILME Plugs & Receptacles

CDDM-72N

ILME Plugs & Receptacles
72 PL MAL CRMP INS#73-144 10A
MFG Item Number
CDDM-72N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDDM-72N
72 PL MAL CRMP INS#73-144 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDDM-72N
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 72 PL MAL CRMP INS#73-144 10A
Number of Contacts 72 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -50-70 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.1719 lbs
Gross Weight 0.1719 lbs