Series Information
| Manufacturer Part Number | CDE1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The air inlet duct fits in a 1 RU footprint, resides in-line and below switch and provides cold aisle airflow to Cisco4948. 4928, and 4924 switches. It optimizes the thermal efficiency of the switch in cabinet applications. |
| Accessory Type | Air Inlet Duct |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 19 " |
| Nominal Depth | 29 " |
| Net Weight | 21.25 lbs |
| Gross Weight | 21.25 lbs |