CDF-40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDF-40

ILME Plugs & Receptacles

CDF-40

ILME Plugs & Receptacles
40 PL FEMALE CRMP INS 10A
MFG Item Number
CDF-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDF-40
40 PL FEMALE CRMP INS 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDF-40
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 40 PL FEMALE CRMP INS 10A
Number of Contacts 40 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -40-125 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.14 lbs
Gross Weight 0.135 lbs