Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDFA-1.0-CC ILME Terminals, CDFA-1.0 PACKAGED IN 200 PC PK
MFG Item Number
CDFA-1.0-CC

CDFA-1.0-CC ILME Terminals, CDFA-1.0 PACKAGED IN 200 PC PK

MFG Item Number
CDFA-1.0-CC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDFA-1.0-CC
CDFA-1.0 PACKAGED IN 200 PC PK

Series Information

Specifications

Specifications
Manufacturer Part Number CDFA-1.0-CC
Manufacturer ILME
Family Series ILME Terminals
Description CDFA-1.0 PACKAGED IN 200 PC PK
Terminal Type Crimp - Female
Wire Size Range 18 AWG
Plating Material Gold
Approvals CSA, cURus
Net Weight 0.325 lbs
Gross Weight 0.325 lbs