Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDFA-6A

ILME Terminals

CDFA-6A

ILME Terminals
CDFA PCB MT. PIN
MFG Item Number
CDFA-6A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDFA-6A
CDFA PCB MT. PIN

Series Information

Specifications

Specifications
Manufacturer Part Number CDFA-6A
Manufacturer ILME
Family Series ILME Terminals
Description CDFA PCB MT. PIN
Terminal Type Pin - Female
Plating Material Silver
Maximum Temperature 257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs