Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDFD-1.0 ILME Terminals, FEMALE CRMP GLD CON 18AWG 10A

MFG Item Number
CDFD-1.0

CDFD-1.0 ILME Terminals, FEMALE CRMP GLD CON 18AWG 10A

MFG Item Number
CDFD-1.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDFD-1.0
FEMALE CRMP GLD CON 18AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDFD-1.0
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE CRMP GLD CON 18AWG 10A
Terminal Type Crimp - Female
Wire Size Range 18 AWG
Insulated Non-Insulated
Plating Material Gold
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs