CDL4U(E)D3
Altech Terminal Blocks, Indicator Diode Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDL4U(E)D3 Altech Terminal Blocks, Indicator Diode Series, Diode Circuit Terminal,Dbl.Lvl 25A,

MFG Item Number
CDL4U(E)D3

CDL4U(E)D3 Altech Terminal Blocks, Indicator Diode Series, Diode Circuit Terminal,Dbl.Lvl 25A,

MFG Item Number
CDL4U(E)D3
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Indicator Diode Series
Item #
CDL4U(E)D3
Diode Circuit Terminal,Dbl.Lvl 25A,

Indicator Diode Series Information

Altech offers different types of terminals incorporating electronic components for signal converting, circuit protection and status indication. Based on customer requirements, specially assembled terminals are offered.

Specifications

Specifications
Manufacturer Part Number CDL4U(E)D3
Manufacturer Altech
Product Series Indicator Diode
Family Series Altech Terminal Blocks, Indicator Diode Series
Description Diode Circuit Terminal,Dbl.Lvl 25A, 600V,22-12AWG,6mm,Gray/100
Type Indicator/Diode Block
Number of Circuits 2
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs