CDL4U(E)DD1
Altech Terminal Blocks, Indicator Diode Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDL4U(E)DD1 Altech Terminal Blocks, Indicator Diode Series, Diode Circuit Terminal,Dbl.Lvl 25A,

MFG Item Number
CDL4U(E)DD1

CDL4U(E)DD1 Altech Terminal Blocks, Indicator Diode Series, Diode Circuit Terminal,Dbl.Lvl 25A,

MFG Item Number
CDL4U(E)DD1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Indicator Diode Series
Item #
CDL4U(E)DD1
Diode Circuit Terminal,Dbl.Lvl 25A,

Indicator Diode Series Information

Altech offers different types of terminals incorporating electronic components for signal converting, circuit protection and status indication. Based on customer requirements, specially assembled terminals are offered.

Specifications

Specifications
Manufacturer Part Number CDL4U(E)DD1
Manufacturer Altech
Product Series Indicator Diode
Family Series Altech Terminal Blocks, Indicator Diode Series
Description Diode Circuit Terminal,Dbl.Lvl 25A, 600V,22-12AWG,6mm,Gray/100
Type Indicator/Diode Block
Number of Circuits 2
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs