Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDL4U(E)LD4/48 Altech Terminal Blocks, Indicator Diode Series, Dbl Level Indicator Term. 48V
MFG Item Number
CDL4U(E)LD4/48
CDL4U(E)LD4/48 Altech Terminal Blocks, Indicator Diode Series, Dbl Level Indicator Term. 48V
MFG Item Number
CDL4U(E)LD4/48
This item cannot be canceled or returned
Description
Terminal Blocks, Indicator Diode Series
Dbl Level Indicator Term. 48V
Indicator Diode Series Information
Altech offers different types of terminals incorporating electronic components for signal converting, circuit protection and status indication. Based on customer requirements, specially assembled terminals are offered.
Specifications
Specifications
Manufacturer Part Number
CDL4U(E)LD4/48
Manufacturer
Altech
Product Series
Indicator Diode
Family Series
Altech Terminal Blocks, Indicator Diode Series
Description
Dbl Level Indicator Term. 48V
Type
Indicator/Diode Block
Number of Circuits
2
Spacing
6 mm
Current Rating
25 A
UL Voltage
600 VAC
Wire Size Range
22 AWG
CSA Voltage
600 VAC
IEC Voltage
400 VAC
Color
Gray
Wire Entry Position
Side
Mounting
DIN Rail
Sensor Block Indicator
Red 48 V LED
Approvals
CSA, UR
Test Socket(s)
No
Partition
No
Net Weight
0 lbs
Gross Weight
0 lbs
CDL4U(E)LD4/48
Altech Terminal Blocks, Indicator Diode Series