Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDL4U(I.S)/BU Altech Terminal Blocks, Double Level Series, Dbl Lvl TB,25A,600V,22-12 [50] AWG,
MFG Item Number
CDL4U(I.S)/BU
CDL4U(I.S)/BU Altech Terminal Blocks, Double Level Series, Dbl Lvl TB,25A,600V,22-12 [50] AWG,
MFG Item Number
CDL4U(I.S)/BU
This item cannot be canceled or returned
Description
Terminal Blocks, Double Level Series
Dbl Lvl TB,25A,600V,22-12 [50] AWG,
Double Level Series Information
- The Answer to High Wiring Density Problems
- Double Wiring Density Available without Extension of Mounting Rails
- Interconnection/Shorting can be done at both Levels
- Marking/Identification by Marking Tags Possible at both Levels
Specifications
Specifications
| Manufacturer Part Number |
CDL4U(I.S)/BU |
| Manufacturer |
Altech |
| Product Series |
Double Level |
| Family Series |
Altech Terminal Blocks, Double Level Series |
| Description |
Dbl Lvl TB,25A,600V,22-12 [50] AWG, Color: Blue |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
35 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
400 VAC |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
CDL4U(I.S)/BU
Altech Terminal Blocks, Double Level Series