Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDMA-0.3 ILME Terminals, MAL CRMP SIL CON 22-26 AWG 10A
MFG Item Number
CDMA-0.3

CDMA-0.3 ILME Terminals, MAL CRMP SIL CON 22-26 AWG 10A

MFG Item Number
CDMA-0.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDMA-0.3
MAL CRMP SIL CON 22-26 AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDMA-0.3
Manufacturer ILME
Family Series ILME Terminals
Description MAL CRMP SIL CON 22-26 AWG 10A
Terminal Type Crimp - Female
Wire Size Range 14 AWG
Insulated Non-Insulated
Plating Material Gold
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs