Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CDMA-0.5 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Terminals |
| Description | MALE CRMP SIL CON 20-22AWG 10A |
| Terminal Type | Crimp - Male |
| Wire Size Range | 20 AWG |
| Insulated | Non-Insulated |
| Plating Material | Silver |
| Maximum Temperature | 257 °F |
| Approvals | CE, CSA, UR |
| Net Weight | 0.0013 lbs |
| Gross Weight | 0.0013 lbs |