Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CDMA-1.0 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Terminals |
| Description | MALE CRMP SIL CON 18AWG 10A 200/pk |
| Terminal Type | Crimp - Male |
| Wire Size Range | 18 AWG |
| Insulated | Non-Insulated |
| Plating Material | Silver |
| Maximum Temperature | 257 °F |
| Approvals | CE, CSA, UR |
| Net Weight | 0.0014 lbs |
| Gross Weight | 0.0014 lbs |