Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDMA-1.5-CC

ILME Terminals

CDMA-1.5-CC

ILME Terminals
CDMA-1.5 PACKAGED IN 200 PC PK
MFG Item Number
CDMA-1.5-CC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDMA-1.5-CC
CDMA-1.5 PACKAGED IN 200 PC PK

Series Information

Specifications

Specifications
Manufacturer Part Number CDMA-1.5-CC
Manufacturer ILME
Family Series ILME Terminals
Description CDMA-1.5 PACKAGED IN 200 PC PK
Terminal Type Crimp - Male
Wire Size Range 16 AWG
Plating Material Gold
Approvals CSA, cURus
Net Weight 0.005 lbs
Gross Weight 0.32 lbs