Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDMD-1.0 ILME Terminals, MALE CRMP GLD CON 18-20AWG 10A
MFG Item Number
CDMD-1.0

CDMD-1.0 ILME Terminals, MALE CRMP GLD CON 18-20AWG 10A

MFG Item Number
CDMD-1.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDMD-1.0
MALE CRMP GLD CON 18-20AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDMD-1.0
Manufacturer ILME
Family Series ILME Terminals
Description MALE CRMP GLD CON 18-20AWG 10A
Terminal Type Crimp - Male
Wire Size Range 18 AWG
Insulated Non-Insulated
Plating Material Gold
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs