Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDN110 Eaton's Bussmann series Fuses, CANADIAN D TYPE 250V TIME
CDN110 Eaton's Bussmann series Fuses, CANADIAN D TYPE 250V TIME
This item cannot be canceled or returned
Description
CANADIAN D TYPE 250V TIME
Specifications
Specifications
| Manufacturer Part Number |
CDN110 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series time-delay CSA type D fuse, 250V, 110A, 10 kAIC, Non Indicating, Time delay, type D |
| Fuse Type |
IEC Ferrule Type |
| Current Rating |
110 A |
| AC Voltage |
250 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Approvals |
CE, CSA |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
CDN110
Eaton's Bussmann series Fuses