CDN50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDN50 Eaton's Bussmann series Fuses, CANADIAN D TYPE 250V TIME

MFG Item Number
CDN50

CDN50 Eaton's Bussmann series Fuses, CANADIAN D TYPE 250V TIME

MFG Item Number
CDN50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
CDN50
CANADIAN D TYPE 250V TIME

Series Information

Specifications

Specifications
Manufacturer Part Number CDN50
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series time-delay CSA type D fuse, 250V, 50A, 10 kAIC, Non Indicating, Time delay, type D, Ferrule end X ferrule end
Fuse Type IEC Ferrule Type
Current Rating 50 A
AC Voltage 250 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA
Net Weight 0.12 lbs
Gross Weight 0.12 lbs