Series Information
| Manufacturer Part Number | CDP0204 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 20 HP, 1800 RPM, 256T TEFC, 230/460V, 3PH, 20:1VT, 10:1CT IP55, Crusher Duty |
| Type | Ball Mill, Chipper, Crusher, Impactor, Rolling Mill, Shredder |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, UR |
| Comments | AEHHGD |
| Net Weight | 395 lbs |
| Gross Weight | 395 lbs |