Series Information
| Manufacturer Part Number | CDP1506 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 150 HP, 1200RPM, 447T TEFC, 460V, 3PH, 20:1 VT, 10:1 CT IP55, Crusher Duty |
| Type | Ball Mill, Chipper, Crusher, Impactor, Rolling Mill, Shredder |
| Horsepower | 150 hp |
| Kilowatts | 111.9 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, cURus |
| Comments | AEHHGD |
| Net Weight | 2363 lbs |
| Gross Weight | 2363 lbs |