CDP2 Series Information
Sprecher + Schuh's Definite Purpose contactors are ideal for commercial applications including air conditioning, refrigeration, resistive heating and many other installations where a low cost, high performance contactor is needed. These devices offer flexibility and are designed to meet or exceed electrical and mechanical requirements as defined by definite purpose contactor standards.
The CDP2 series consists of one, two, three and four pole contactors rated to 600V AC. Three pole devices range up to 90A, while the one and two pole models are rated to 40A. Four pole contactors are also available ranging from 25A to 40A.
• Universal mounting plate
• 25A & 30A have screw power terminals that will accept ring-tongue terminals
• 40A and larger have box power terminals
• Dual quick-connect power terminals on all sizes
• Dual quick-connect coil terminals on all sizes
• Double break power contact design with feed-thru wiring
• Class B (130°C) coil insulation
• Double E magnet assembly
| Manufacturer Part Number | HCDY3XQ07RD407 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CDP2 |
| Family Series | Sprecher + Schuh Contactors, CDP2 Series |
| Description | CONTACTOR 75A 3-P 24VAC |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Coil Type | Non Latching |
| Poles | 3 |
| Frame Size | D |
| Termination | Box Lug, Quick Connect, Screw |
| Shunt | No |
| Enclosure | Enclosed |
| Resistive Rating | 75 A |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |