Series Information
| Manufacturer Part Number | CDP2008R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 200 HP, 1200 RPM, 505UZ TEFC, 460V, 3PH,20:1 VT, 10:1 CT IP55, Crusher Duty, Design A |
| Type | Ball Mill, Chipper, Crusher, Impactor, Rolling Mill, Shredder |
| Horsepower | 200 hp |
| Kilowatts | 149.2 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| NEMA Frame | 5007C |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, cURus |
| Comments | AEHHGD |
| Net Weight | 2000 lbs |
| Gross Weight | 2000 lbs |