Series Information
| Manufacturer Part Number | CDP3004RZ |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 300 HP, 1800 RPM, 5007C TEFC, 460V, 3PH,20:1 VT, 10:1 CT IP55, Crusher Duty, Design A |
| Type | Ball Mill, Chipper, Crusher, Impactor, Rolling Mill, Shredder |
| Horsepower | 300 hp |
| Kilowatts | 223.8 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 586/7UZ |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, cURus |
| Comments | AEHHGD |
| Net Weight | 4900 lbs |
| Gross Weight | 4900 lbs |