CDP3330
Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDP3330 Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1
MFG Item Number
CDP3330

CDP3330 Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1

MFG Item Number
CDP3330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, PERMANENT MAGNET SCR Series
Item #
CDP3330
.5HP, 1750RPM, DC, 56C, 3336P, TENV, F1

PERMANENT MAGNET SCR Series Information

  • 1/4~5 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Permanent Magnet SCR DC Motors are used in applications such as conveyors, mixers and packaging machinery. Integral tachometer versions are available for applications where more precise speed regulation is required.

  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number CDP3330
Manufacturer Baldor-ABB Motors
Product Series PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series
Description .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 90 V
Current Rating Armature: 4.8 A
Enclosure Totally Enclosed Non-Ventilated
Mounting C-Face Removable Base
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 32 lbs
Alternatives
098000.00
098000.00
Leeson Motors
M-4616BNV
M-4616BNV
Electrol Motors